Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CrashGard(R), High-Density Polyethylene, 5 PK

  • Mfr # 148495

  • Zoro # G104392992


product price: $2,822.99
/pk 5, $564.60/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Material
High-Density Polyethylene
Standards
MASH
Overall Height
53 in
Barrel Color
Yellow
Barrel Diameter- Top
36 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148495
Zoro #
G104392992
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
53 in
Barrel Diameter- Top
36 1/2 in

Details

Item
CrashGard(R)
Material
High-Density Polyethylene
Standards
MASH
Barrel Color
Yellow

Description

Crash Guard, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.