Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203-00391
Zoro #
G7153553
UPC #
-
Country of Origin
United States
Dimensions
Length
9 in
Width
3 in
Height
5 in
Slot Width
9 in
Details
Material
Aluminum
Color
Black
Shape
Ball
For Use With
Extruded Signs Top
Finish
Powder Coated
Sub-Category
Sign Brackets and Hardware
Item
Decorative Sign Top
Includes
Set Screws
Sign Post Cap Material
Aluminum
For Blade Type
Extruded Signs
Sign Post Cap Finish
Powder Coated
Post Cap Style
Ball
Sign Post Cap Type
Sign Top
Description
Decorative Sign Top, Sign Post Cap Type Sign Top, Post Cap Style Ball, Slot Width 9 in, For Blade Type Extruded Signs, Aluminum, Powder Coated, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.