This item is Discontinued.

Tapco Decorative Smooth Sign Post, Black 203-00119

Decorative Smooth Sign Post, Black (Discontinued)

  • Mfr # 203-00119
  • Zoro # G9924424
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
203-00119
Zoro #
G9924424
UPC #
-
Country of Origin
United States

Dimensions

Length
12 ft.
Width
4"
Depth
4"
Diameter
4 in
Sign Post Length
144 in
Sign Post Depth
4 in
Wall Thickness
11 ga (0.125 in)
Sign Post Diameter
4 in

Details

Material
Aluminum
Post Style
Round
Color
Black
Shape
Round
For Use With
Traffic Signs
Finish
Powder Coated
Sign Post Finish
Powder Coated
Breakaway Feature
No
Item
Decorative Smooth Sign Post
Sign Post Material
Aluminum
Sign Post Color
Black
Holes on 1 in. Centers
No
Tapered End
No
Includes Mounting Hardware
No
Mounting Hole Spacing
No Mounting Holes
Hole Punch Style
Not Punched
Number of Mounting Holes
0
Includes Clean Out Bar
No
Sign Post Style
Round

Description

Decorative Smooth Sign Post, Round, Breakaway Feature No, Sign Post Material Aluminum, Sign Post Color Black, Sign Post Finish Powder Coated, Wall Thickness 11 ga (0.125 in), Sign Post Length 144 in, Sign Post Depth 4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.