Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
034-00137
Zoro #
G6589493
UPC #
190979507959
Country of Origin
United States
Dimensions
Height
48 in
Post Thickness
83/1000 in
Width
10 in
Details
Item
Double Mailbox Assembly
Type
Economy
Color
Black
Post Material
Steel
Standards
FHWA NCHRP350 Standards For Breakaway
Net Weight
32 lb
Includes
2 Mailboxes, Bracket, Black Post and Anchor
Description
Double Mailbox Assembly, Economy, Color Black, Height 48 In., Width 10 In., Post Material Steel, Post Thickness 0.083 In., Net Weight 32 lb., Standards FHWA NCHRP350 Standards For Breakaway, Includes 2 Mailboxes, Bracket, Black Post and Anchor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.