This item is Discontinued.

Tapco Full Matrix Speed Disp., Amber LED Color 126038

Full Matrix Speed Disp., Amber LED Color (Discontinued)

  • Mfr # 126038
  • Zoro # G3726451
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
126038
Zoro #
G3726451
UPC #
-
Country of Origin
Canada

Dimensions

Sign Width
31 in
Sign Height
36 in
Cabinet Dimensions W x D x H
31 in x 5 in x 42-1/2 in
Character Height
18 in
Mounting Hole Dia.
0.5 in
Solar Panel Dimensions
26 in x 40 in
Enclosure Dimensions
31 in x 5 in x 42 1/2 in
Thickness
0.08 in

Details

Legend
Your Speed/Speed Limit
Includes
Banding Brackets, Solar Panel Bracket
Legend/Background Color
Black/white
Housing Material
Aluminum
Item
Full Matrix Speed Display
Power Requirements
Solar
Legend Style
Symbol and Text
LED Color
Amber
Standards
FHWA
Sign Material
Aluminum, Polycarbonate
IP Rating
IP65
LED Life Expectancy
100,000 hr
Warranty
2 yr
Includes Sign Post
No
Sign Header Text Color
Amber
Battery Capacity
72.0Ah
Auto Dimming Capable
Yes
Basic Power Source
Solar
LED Sign Type
Speed Monitor Sign
Battery Type
Lead-Acid
Number of Sides
1
Retroreflective Grade
High Intensity Prismatic (HIP)
Vandal Resistant
Yes
Data Collection
Yes - Requires add-on Unit
Visibility Distance - Daytime
1,000 ft
Maximum Service Temperature
185 Degrees F
Vehicle Speed Sensor Units
KPH, MPH
Vehicle Speed Sensor Technology
Doppler Radar
Visibility Distance - Nighttime
1 mi
Includes Vehicle Speed Sensor
Yes
Scheduling Capabilities
24/365 Scheduling, Day/Night (Light Sensing)
NEMA Rating
NEMA 4X-12
Wireless Communication Method
Bluetooth
Includes Dolly
No
Enclosure Material
Aluminum
Includes Mounting Hardware
Yes
Series
Safe Pace 700
Sign Mounting Style
Bracket
State Specific Sign
No
Sign Legend Style
Symbol, Text
Includes Battery
Yes
LED Message Type
Graphics, Variable Message
Sign Legend
Your Speed/Speed Limit
Number of Batteries
4
LED Display Number of Rows
40
Activation Method
Vehicle Identification
Solar Panel Wattage
140 W
ADA Compliant
No
Vehicle Speed Sensor Range
1,200 ft
Minimum Service Temperature
-40 Degrees F
Includes Solar Panel
Yes
LED Display Color
Amber
Holes on 1 in. Centers
No
Programming Modes
Stealth Mode (with additonal software purchase), Display Closest/Fastest Vehicle, Digit Flashing Speed Threshold, Speed Violator Strobe, LED Flashing Speed
MUTCD Compliant Sign
Yes
Background Color
White

Description

Full Matrix Speed Display, LED Sign Type Speed Monitor Sign, Series Safe Pace 700, Sign Legend Your Speed/Speed Limit, Sign Header Text Color Amber, Sign Legend Style Symbol, Text, Background Color White, MUTCD Compliant Sign Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.