LED Flashing Stop for Forklift Sign, Forklift, Black/Yellow, 30" W, 30" H

  • Mfr # 2180-C00070

  • Zoro # G6921722


product price:  $1,658.99
/ea
Free Shipping & Returns

Key Features

Legend/Background Color
Black/Yellow
Voltage
110V AC
Width
30"
Height
30"
Standards
MUTCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2180-C00070
Zoro #
G6921722
UPC #
-
Country of Origin
United States

Dimensions

Width
30"
Height
30"
Sign Height
30 in
Sign Width
30 in
Thickness
0.08 in
Enclosure Dimensions
3 1/16 in x 5 13/16 in x 2 in
Mounting Hole Dia.
0.375 in

Details

Item
LED Flashing Stop for Forklift Sign
Legend/Background Color
Black/Yellow
Voltage
110V AC
Standards
MUTCD
Includes
Cord for AC Power
Legend
Forklift
Sign Material
Aluminum
LED Color
Amber
Power Requirements
110V AC
MUTCD Code
R1-1
Legend Style
Text
Features
ASTM Type XI Sheeting
LED Life Expectancy
100,000 hr
IP Rating
IP67
Warranty
3 yr (Battery), 5 yr (System), 10 yr (Solar Panel)
Enclosure Material
Aluminum
Holes on 1 in. Centers
Yes
LED Sign Type
Flashing Traffic Control Sign
LED Display Color
Amber
Includes Dolly
No
LED Wattage
1 W
Maximum Service Temperature
122 Degrees F
Includes Vehicle Speed Sensor
No
Sign Mounting Style
Mounting Holes
Scheduling Capabilities
No Scheduling Capabilities
Data Collection
No
Includes Sign Post
No
Activation Method
Always On
Visibility Distance - Nighttime
1 mi
Sign Legend
Forklift
Vandal Resistant
No
State Specific Sign
No
Includes Solar Panel
No
Mounting Pattern
1 Top 1 Bottom
ADA Compliant
No
Includes Battery
No
Retroreflective Grade
Diamond Grade
MUTCD Compliant Sign
Yes
Wireless Communication Method
Not Capable
Includes Mounting Hardware
No
Background Color
Yellow
Sign Legend Style
Text
Sign Header Text Color
Black
Auto Dimming Capable
No
Number of Batteries
0
Visibility Distance - Daytime
1,000 ft
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Basic Power Source
Plug-In
Number of Sides
1

Description

LED Traffic Sign, LED Sign Type Flashing Traffic Control Sign, Sign Legend Forklift, Sign Header Text Color Black, Sign Legend Style Text, Background Color Yellow, MUTCD Compliant Sign Yes, MUTCD Code Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.