Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LEDCrossingSign, Yellow-Green, Solar

  • Mfr # 600080

  • Zoro # G9137385


product price: $7,690.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Legend/Background Color
Black/Fluorescent Yellow Green
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Standards
FHWA
Includes
(2) Self Contained Control Cabinets, (2) Solar Panels, (2) Batteries, (2) Activation Push Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
600080
Zoro #
G9137385
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.08 in
Sign Width
30 in
Cabinet Dimensions W x D x H
22 in x 5-13/64 in x 15-13/32 in
Sign Height
36 in
Character Height
27 in
Battery Size
12V
Solar Panel Dimensions
22 1/2 in x 15 1/4 in
Mounting Hole Dia.
0.375 in

Details

Item
LED Warning Systems
Legend/Background Color
Black/Fluorescent Yellow Green
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Standards
FHWA
Includes
(2) Self Contained Control Cabinets, (2) Solar Panels, (2) Batteries, (2) Activation Push Button
ADA Compliant
No
Legend
Pedestrian Crossing Pictogram
Retroreflective Grade
Diamond Grade Cubed
Power Requirements
Solar
Background Color
Fluorescent Yellow-Green
MUTCD Code
W11-2
Series
BlinkerSign
Green Environmental Attribute
Product is Solely Powered by Solar Energy
Legend Style
Symbol
LED Color
Amber
Housing Material
Aluminum
LED Life Expectancy
100,000 hr
Warranty
3 yr (Battery), 5 yr (System), 10 yr (Solar Panel)
IP Rating
IP67
State Specific Sign
No
Solar Panel Wattage
20 W
Basic Power Source
Solar
Includes Dolly
No
MUTCD Compliant Sign
Yes
Scheduling Capabilities
No Scheduling Capabilities
Number of Sides
1
Includes Battery
Yes
Mounting Pattern
2 Center
Activation Method
Push-Button
Solar Panel Type
Cabinet
Number of Batteries
1
Visibility Distance - Nighttime
1 mi
Minimum Service Temperature
-40 Degrees F
Includes Vehicle Speed Sensor
No
MUTCD Sign Description
Pedestrian Crossing
Data Collection
No
Sign Legend
No Legend
Maximum Service Temperature
122 Degrees F
Wireless Communication Method
Radio Frequency
Includes Solar Panel
Yes
Holes on 1 in. Centers
No
Battery Capacity
44.0Ah
LED Display Color
Amber
LED Sign Type
Crossing Sign
Sign Header Text Color
Black
Vandal Resistant
Yes
Includes Sign Post
No
Includes Mounting Hardware
Yes
Solar Charge Life
30 day
Battery Type
Lead-Acid
LED Wattage
1 W
Auto Dimming Capable
Yes
Sign Legend Style
Symbol
Visibility Distance - Daytime
1,000 ft
Protective Coating
Clear Film Laminate

Description

LED Crossing Sign, LED Sign Type Crossing Sign, Series BlinkerSign, Sign Legend No Legend, Sign Header Text Color Black, Sign Legend Style Symbol, Background Color Fluorescent Yellow-Green, MUTCD Compliant Sign Yes, MUTCD Code W11-2, MUTCD Sign Description Pedestrian Crossing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.