LEDCrossingSign, Yellow-Green, Solar
- Mfr # 600666
- Zoro # G922965750
product price:Â
$
11,731.99
/ea
Key Features
Thickness
0.08 in
Sign Width
36 in
Background Color
Fluorescent Yellow-Green
MUTCD Code
S1-1
Sign Legend
Stop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 600666
- Zoro #
- G922965750
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 0.08 in
- Sign Width
- 36 in
- Sign Height
- 36 in
Details
- Background Color
- Fluorescent Yellow-Green
- Item
- LED Crossing Sign
- MUTCD Code
- S1-1
- Sign Legend
- Stop
- Series
- BlinkerSign
- Includes
- (2) Push Buttons, (2) Solar Panel Cabinets, Radios, Smart Controllers
- Sign Material
- Aluminum
Description
LED Crossing Sign, LED Sign Type Crossing Sign, Series BlinkerSign, Sign Legend Stop, Background Color Fluorescent Yellow-Green, MUTCD Compliant Sign Yes, MUTCD Code S1-1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.