Shop TAPCO
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
LEDCrossingSign, Yellow-Green, Solar
- Mfr # 600665
- Zoro # G622965753
product price:Â
$
11,505.99
/ea
Key Features
Sign Height
30 in
Background Color
Fluorescent Yellow-Green
Sign Material
Aluminum
Includes
(2) Push Buttons, (2) Solar Panel Cabinets, Radios, Smart Controllers
Series
BlinkerSign
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 600665
- Zoro #
- G622965753
- UPC #
- -
- Country of Origin
- United States
- Background Color
- Fluorescent Yellow-Green
- Sign Material
- Aluminum
- Item
- LED Crossing Sign
- Includes
- (2) Push Buttons, (2) Solar Panel Cabinets, Radios, Smart Controllers
- Series
- BlinkerSign
- Sign Legend
- Stop
- MUTCD Code
- S1-1
Dimensions
- Sign Height
- 30 in
- Thickness
- 0.08 in
- Sign Width
- 30 in
Description
LED Crossing Sign, LED Sign Type Crossing Sign, Series BlinkerSign, Sign Legend Stop, Background Color Fluorescent Yellow-Green, MUTCD Compliant Sign Yes, MUTCD Code S1-1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.