LEDCrossingSign, Yellow-Green, Solar
- Mfr # 600669
- Zoro # G122965734
product price:Â
$
5,133.99
/ea
Key Features
Includes
Smart Controllers, Solar Cabinet
Thickness
0.08 in
MUTCD Code
W11-2
Background Color
Fluorescent Yellow-Green
Sign Width
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 600669
- Zoro #
- G122965734
- UPC #
- -
- Country of Origin
- United States
- Includes
- Smart Controllers, Solar Cabinet
- Item
- LED Crossing Sign
- MUTCD Code
- W11-2
- Background Color
- Fluorescent Yellow-Green
- Sign Material
- Aluminum
- Sign Legend
- Pedestrian Crossing Symbol
- Series
- BlinkerSign
Dimensions
- Thickness
- 0.08 in
- Sign Width
- 30 in
- Sign Height
- 30 in
Description
LED Crossing Sign, LED Sign Type Crossing Sign, Series BlinkerSign, Sign Legend Pedestrian Crossing Symbol, Background Color Fluorescent Yellow-Green, MUTCD Compliant Sign Yes, MUTCD Code W11-2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.