LEDCrossingSign, Yellow-Green, Solar
- Mfr # 600671
- Zoro # G022965742
product price:Â
$
11,731.99
/ea
Key Features
Background Color
Fluorescent Yellow-Green
Series
BlinkerSign
Sign Height
36 in
Sign Legend
Pedestrian Crossing Symbol
Sign Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 600671
- Zoro #
- G022965742
- UPC #
- -
- Country of Origin
- United States
- Background Color
- Fluorescent Yellow-Green
- Series
- BlinkerSign
- Sign Legend
- Pedestrian Crossing Symbol
- MUTCD Code
- W11-2
- Sign Material
- Aluminum
- Item
- LED Crossing Sign
- Includes
- (2) Push Buttons, (2) Solar Panel Cabinets, Radios, Smart Controllers
Dimensions
- Sign Height
- 36 in
- Sign Width
- 36 in
- Thickness
- 0.08 in
Description
LED Crossing Sign, LED Sign Type Crossing Sign, Series BlinkerSign, Sign Legend Pedestrian Crossing Symbol, Background Color Fluorescent Yellow-Green, MUTCD Compliant Sign Yes, MUTCD Code W11-2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.