Shop TAPCO
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
LEDCrossingSign, Yellow-Green, Solar
- Mfr # 600676
- Zoro # G822965744
product price:Â
$
12,339.99
/ea
Key Features
Sign Material
Aluminum
Thickness
0.08 in
Sign Width
30 in
Sign Legend
Pedestrian Crossing Symbol
MUTCD Code
W11-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 600676
- Zoro #
- G822965744
- UPC #
- -
- Country of Origin
- United States
- Sign Material
- Aluminum
- Sign Legend
- Pedestrian Crossing Symbol
- MUTCD Code
- W11-2
- Item
- LED Crossing Sign
- Background Color
- Fluorescent Yellow-Green
- Includes
- (2) Push Buttons, (2) Solar Panel Cabinets, (4) RRFB Light Bars, Radios, Smart Controllers
Dimensions
- Thickness
- 0.08 in
- Sign Width
- 30 in
- Sign Height
- 30 in
Description
LED Crossing Sign, LED Sign Type Crossing Sign, Sign Legend Pedestrian Crossing Symbol, Background Color Fluorescent Yellow-Green, MUTCD Compliant Sign Yes, MUTCD Code W11-2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.