This item is Discontinued.

Tapco One Way, Left Arrow Sign, 18" x 24", 24" Height, 18" Width, Aluminum, Rectangle, English 373-04761

One Way, Left Arrow Sign, 18" x 24", 24" Height, 18" Width, Aluminum, Rectangle, English (Discontinued)

  • Mfr # 373-04761
  • Zoro # G9410453
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
373-04761
Zoro #
G9410453
UPC #
-
Country of Origin
United States

Dimensions

Width
18"
Height
24"

Details

Item
One Way,Left Arrow Sign,18" x 24"
Header
No Header
Legend
One Way
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Traffic
MUTCD Code
R6-2
Double-Sided
No
Language
English
Legend Style
Text and Symbol
Legend Color
Black
OSHA Compliant
No
Legend/Background Color
Black/White
Material
Aluminum
Standards
MUTCD
Background Color
White
Mounting Style
With Mounting Holes
ANSI Compliant
No
Sign Legend Color
Black
Symbol
Left Arrow

Description

One Way,Left Arrow Sign,18 In. x 24 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.