Shop All Pavement Markings
Tapco
Pavement Marker, Amber, 1 Way, 4 In., PK100
Mfr # 102235BXK
Zoro # G4935621
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Installation Method Adhesive Pad
- Direction 1 Way
- Color Amber
- Length 4 in
- Width 4 in
Product Information
- Brand Tapco
- MFR # 102235BXK
- Zoro # G4935621
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 4 in |
Width | 4 in |
Height | 3/4 in |
Details
Description
Temporary Pavement Marker, Product Type Raised Pavement Marker, Body Color Amber, Overall Height 3/4 in, Overall Length 4 in, Overall Width 4 in, Reflective Direction One-Way, Installation Type Temporary, Installation Surface Asphalt, Concrete, Reflective Grade Reflective, Includes Installation Hardware No, Installation Method Adhesive Pad, Standards Meets Federal and State Requirements Where Applicable, Lens Color Amber, Body Material Plastic, Finish Glossy, Reflective Area per Side 1.6 sq in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR No Smoking Sign, 10 in Height, 14 in Width, Plastic, English, Spanish (34GJ70)
- ZORO SELECT Full Dome Mirror, 18 in, Scratch Resistant (ONV-SR-360-18)
- FOREST-LITE Wildland Fire Hose, Single Jacket, 50 ft L (G55H15F50Q)
- SIGNMISSION OSHA Sign, Wear Goggles & Rubber Gloves Bilingual, 18in X 12in Decal, 18" W, 12" H, Landscape (OS-WS-D-1218-L-12913)
- TAPCO Adhesive Pad, Black, 4X4, PK100 (102182BXK)
- TAPCO Pavement Marker, Amber, 2 Way, 4 In., PK100 (102237BXK)
- 3M Pavement Marking Tape, 30" L x 4" W (271ES-4x30yd)
- 3M Pavement Marking Tape, 30" L x 4" W (270ES-4x30yd)
- ZORO SELECT Flexible Marker Stake, Fiberglass, White/Red on White (FMK611WTRDWT)
- RAE Preformed Thermoplastic, White Roll, PK3 (PR-TH-3504)
- RAE Preformed Thermoplastic, Yellow Roll, PK3 (PR-TH-3505)
- Tapco Pavement Markings