Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pavement Marker, Plastic, 3 7/16 in Length, 4 in Width, 3/4 in Height, Amber, Adhesive Pad

  • Mfr # CM-1A

  • Zoro # G7676378


product price: $396.99
/pk 200, $1.98/ea
Free Shipping & Returns

Key Features

Installation Method
Adhesive Pad
Color
Amber
Length
3 7/16 in
Width
4 in
Thickness
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM-1A
Zoro #
G7676378
UPC #
-
Country of Origin
United States

Dimensions

Length
3 7/16 in
Width
4 in
Thickness
3/4 in
Height
3/4 in
Depth
2 in

Details

Item
Pavement Marker
Installation Method
Adhesive Pad
Color
Amber
Material
Plastic
Standards
Meets Federal and State Requirements Where Applicable
Direction
One Way
Reflective Area per Side
1.5 sq in
Lens Color
Amber
Reflective Grade
Reflective
Product Type
Curb Marker
Reflective Direction
One-Way
Body Color
Amber
Installation Type
Temporary
Body Material
Plastic
Includes Installation Hardware
No
Installation Surface
Asphalt, Concrete

Description

Curb Marker, Product Type Curb Marker, Body Color White, Overall Height 3/4 in, Overall Length 4 in, Overall Width 2 in, Reflective Direction One-Way, Installation Type Temporary, Installation Surface Asphalt, Concrete, Reflective Grade Reflective, Includes Installation Hardware No, Installation Method Adhesive Pad, Standards Meets Federal and State Requirements Where Applicable, Lens Color Orange, Body Material Plastic, Reflective Area per Side 1.5 sq in, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.