This item is Discontinued.

Tapco Pole and Sign Top, Alumnm, Blck, 3 in dia. 203-00048

Pole and Sign Top, Alumnm, Blck, 3 in dia. (Discontinued)

  • Mfr # 203-00048
  • Zoro # G6733632
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
203-00048
Zoro #
G6733632
UPC #
-
Country of Origin
United States

Dimensions

Length
3-1/2"
Width
3-1/2"
Height
10-1/4"

Details

Material
Aluminum
Color
Black
For Use With
3" dia. Round Poles
Item
Pole and Sign Top
Sub-Category
Sign Brackets and Hardware
Includes
Set Screws

Description

Pole and Sign Top, Black, Aluminum, Height 10 1/4 in, Width 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.