Shop TAPCO
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
RubberSpeedTable, Black/White, 21-ftL
- Mfr # 157348
- Zoro # G822806542
product price:Â
$
10,874.99
/ea
Key Features
Material
Rubber
Includes
Anchor Adhesive, Anchor T-Bar Tool, Lagbolts, Washers and Nylon Anchors
Color
Black, White
Traffic Speed Rating
20 to 25 mph
Width
14 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 157348
- Zoro #
- G822806542
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Width
- 14 ft
- Height
- 3 in
- Length
- 21 ft
Details
- Material
- Rubber
- Includes
- Anchor Adhesive, Anchor T-Bar Tool, Lagbolts, Washers and Nylon Anchors
- Color
- Black, White
- Traffic Speed Rating
- 20 to 25 mph
- Includes Installation Hardware
- Yes
- Product Type
- Speed Hump
- Installation Method
- Adhesive, Bolts
- Item
- Rubber Speed Table
- Installation Surface
- Asphalt, Concrete
- Shell Material
- Rubber
- Wire Color
- Black, White
Description
Rubber Speed Table, Product Type Speed Hump, Height 3 in, Length 21 ft, Installation Method Adhesive, Bolts, Width 14 ft, Color Black, White, Installation Surface Asphalt, Concrete, Material Rubber, Traffic Speed Rating 20 to 25 mph, Includes Installation Hardware Yes, Includes Anchor Adhesive, Anchor T-Bar Tool, Lagbolts, Washers and Nylon Anchors
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.