Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
374-00001
Zoro #
G2872116
UPC #
-
Country of Origin
United States
Dimensions
Width
18"
Base Width
18"
Details
Item
Sign Base
Color
Green
For Use With
U-channel, 2-3/8" O.D. Round or 2" Square Post
Base Color
Green
Base Material
Cast Iron
Material
Cast Iron
Description
Sign Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.