This item is Discontinued.

Tapco Sign Hardware, BlackFor Sign W 18 in 203-90031

Sign Hardware, BlackFor Sign W 18 in (Discontinued)

  • Mfr # 203-90031
  • Zoro # G6388697
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
203-90031
Zoro #
G6388697
UPC #
-
Country of Origin
United States

Dimensions

Length
27 in
Width
21 in
Height
1/2 in
For Sign Height
24 in
Material Thickness
0.08 in
For Sign Width
18 in

Details

Material
Aluminum
Color
Black
Shape
Rectangular
For Use With
18 in x 24 in Signs
Mounting Style
Mounting Brackets
Finish
Powder Coated
Item
Sign Hardware
Sub-Category
Sign Brackets and Hardware
For Sign Shape
Rectangle
Mounting Hardware
Not Included

Description

Sign Hardware, For Sign Shape Rectangle, For Sign Height 24 in, For Sign Width 18 in, Aluminum, Finish Powder Coated, Material Thickness 0.08 in, Black, Mounting Hardware Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.