Solar Traffic Beacon, Poly, LED
Mfr # 600589
Zoro # G100720232
product price: $1,945.99
/ea
Free Shipping & Returns
Key Features
Housing Color
Black
Number of Heads
1
Housing Material
Polycarbonate
Includes
Solar Cabinet, Universal Mounting Bracket
Lens Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
600589
Zoro #
G100720232
UPC #
-
Country of Origin
United States
Details
Item
Traffic Beacon
Housing Color
Black
Number of Heads
1
Housing Material
Polycarbonate
Includes
Solar Cabinet, Universal Mounting Bracket
Lens Color
Red
Mounting
Round Pole, Square Post
Light Color
Red
Operation Modes
24 hr Operation
Flashes per Minute
60
Series
BlinkerBeacon
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
122 Degrees F
Lighting Technology
LED
Electrical Connection
Solar
Description
Solar Traffic Beacon, Housing Material Polycarbonate, Housing Color Black, Lens Color Red, Number of Light Heads 1, Mounting Round Pole, Square Post, Power Source Solar, Flashes per Minute 60, Includes Solar Cabinet, Mounting Bracket, Lamp Type LED, Light Color Red, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature -40 Degrees F, Operation Modes 24 hr Operation, Series BlinkerBeacon, Standards BABA, MUTCD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.