This item is Discontinued.

Tapco Traffic Sign, 36 in Height, 12 in Width, Plastic, Vertical Rectangle, No Text 223-00052

Traffic Sign, 36 in Height, 12 in Width, Plastic, Vertical Rectangle, No Text (Discontinued)

  • Mfr # 223-00052
  • Zoro # G6337782
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
223-00052
Zoro #
G6337782
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
36 in
Thickness
0.08 in
Mounting Hole Dia.
0.375 in
Maximum Mast Height
36 in

Details

Item
Traffic Sign
Header
No Header
Legend
Wet Floor - Please Walk To Right
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Free Standing
Printed Language
No Text
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Double-Sided
Yes
Legend/Background Color
Black/Orange
Legend Style
Symbol
Mounting Style
Surface
Material
Plastic
Background Color
Orange
OSHA Compliant
No
ANSI Compliant
No
Includes
(2) Panels
Symbol
Two Way Arrow
Legend Color
Black
Language
English
MUTCD Code
W6-4
Sign Base Color
Black
Sign Legend Text Color
Black
Color
Orange
Protective Coating
No Protective Coating
Number of Legs
0
Sign Legend
Two Way Arrow
Sign Properties
Rigid
Indoor/Outdoor Usage
Outdoor
Holes on 1 in. Centers
No
Includes Sign Stand
No
Includes Sign Post
Yes
MUTCD Compliant Sign
Yes
Number of Printed Sides
2
State Specific Sign
No
Includes Sign Base
Yes
Spring Loaded Mast
Yes
Fillable Sign Base
No
Includes Sign Post Anchor
No
Sign Header
No Header
MUTCD Sign Description
Two-Way Traffic
Sign Legend Style
Symbol
Sign Post Anchor For Ground Type
Not Included
Material Properties
Rigid

Description

Traffic Sign, MUTCD Sign Grouping Temporary Traffic Control Signs, Sign Legend Two Way Arrow, Sign Legend Style Symbol, Sign Legend Text Color Black, Sign Background Color Orange, Sign Header No Header, Retroreflective Grade High Intensity Prismatic (HIP)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.