Shop All Sign Posts
Tapco
Utility Dome Marker, 66in.H, Yllw/Blk/Wht
Mfr # 113778A
Zoro # G9408883
product price: $57.29
/ea
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 66"
- Width 3-1/2"
- Material Thermoplastic Polymer
- Post Style Round
- Color Yellow/White
Product Information
- Brand Tapco
- MFR # 113778A
- Zoro # G9408883
- Country of Origin United States
- Category Sign Posts
Dimensions
Length | 66" |
Width | 3-1/2" |
Diameter | 3-1/2" |
Overall Height | 66 in |
Outside Dia. | 3-1/2" |
Post Height | 66 in |
Post Diameter | 3 1/2 in |
Details
Description
Utility Dome Marker, Installation Method Anchor Tube, Material Thermoplastic Polymer, Post Color Yellow, Post Diameter 3 1/2 in, Post Height 66 in, Post Top Color Yellow, Post Top Style Dome, Preprinted Text Caution Gas Pipeline Before Digging Call Collect, Utility Type Natural Gas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-Rsoft FX Disposable Foam Ear Plugs, Bell Shape, 33 dB, Orange, 500 PK (390-1262)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, XL, 1 PR (6632XL)
- BRADY Arrow Tape, Black/White, 4 In. W, 91409 (91409)
- CALLOWAY MILLS Natural, Black, 24 W x 36 L (104672436)
- TAPCO Anchor for Square Post, Steel (1603-00007)
- TAPCO Sign Post, Silver, Steel, 12 ft L (1603-00004)
- TAPCO Sign Post, Green, Steel, 8 ft L (054-00002)
- TAPCO Sign Post, Silver, Steel, 10 ft L (054-00036)
- TAPCO Concrete Base with Square Post Sleeve Galvanized, ft. Concrete; Galvanized Steel (105863)
- TAPCO Utility Dome Marker, 66in.H, Yllw/Blk/Wht (113778B)
- TAPCO Steel Sign Post (054-00010)
- Tapco Sign Posts