Utility Dome Marker, Round, , Thermoplastic Polymer Yellow/White, 66" L

  • Mfr # 113778D

  • Zoro # G9408917


product price: $43.79
/ea

Key Features

Length
66"
Width
3-1/2"
Material
Thermoplastic Polymer
Post Style
Round
Color
Yellow/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113778D
Zoro #
G9408917
UPC #
-
Country of Origin
United States

Dimensions

Length
66"
Width
3-1/2"
Overall Height
66 in
Outside Dia.
3-1/2"
Diameter
3-1/2"
Post Height
66 in
Post Diameter
3 1/2 in

Details

Item
Utility Dome Marker
Material
Thermoplastic Polymer
Post Style
Round
Color
Yellow/White
Shape
Round
For Use With
Marking Underground Hazards and Rights of Way
Number of Printed Sides
1
Legend
Warning Natural Gas Pipeline High-Pressure Before Gigging Call 811
Utility Type
Natural Gas
Preprinted Text
Warning Natural Gas Pipeline High-Pressure Before Gigging Call 811
Post Top Style
Dome
Installation Method
Anchor Tube
Post Top Color
Yellow
Post Color
Yellow

Description

Utility Dome Marker, Installation Method Anchor Tube, Material Thermoplastic Polymer, Post Color Yellow, Post Diameter 3 1/2 in, Post Height 66 in, Post Top Color Yellow, Post Top Style Dome, Preprinted Text Warning Natural Gas Pipeline High-Pressure Before Gigging Call 811, Utility Type Natural Gas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.