
3/8 in. X 1-3/4 in. L Hex Drive Hex Washer Head High/Low Concrete Screws
Mfr # 50440-8
Zoro # G411177695
Specifications
Product Information
Description
Tapcon+ heavy-duty concrete anchors are ideal for use in fastening applications that require high performance. The anchors are suitable for use in concrete, block, and brick. Tapcon+ anchors install in less time, allow closer spacing, and provide higher performance values vs wedge or sleeve anchors, making them the top choice for heavy-duty anchoring. These anchors are code recognized for uncracked and cracked concrete and seismic conditions (ICC-ES ESR-3699) This product is engineered for dependable performance, ease of installation, and long-term durability in demanding applications.
- More than 2x faster installation than wedge or sleeve anchors - Helps improve installation efficiency and jobsite productivity
- Designed for fastening into solid concrete, brick or hollow block - Helps improve installation efficiency and jobsite productivity.
- Code Recognized for use in uncracked and cracked concrete and for seismic applications - Helps improve installation efficiency and jobsite productivity.
- Patented thread form doubles installation speed and delivers 2% more holding power than wedge or sleeve anchors - Helps improve installation efficiency and jobsite productivity.
- More installation flexibility through closer edge/anchor spacing and easy removability - Helps improve installation efficiency and jobsite productivity.
- Climasealblue coating delivers long-lasting corrosion protection, Reputation for quality, strength and ease of installation from industry professionals - Helps improve installation efficiency and jobsite productivity
- Made in the USA - Helps improve installation efficiency and jobsite productivity
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.