Zoro Homepage

Carbide Bit, 5/32" x 4-1/2" L

  • Mfr # 3096910

  • Zoro # G3490487


product price: $3.29
/ea

Key Features

Shank Shape
Straight
Size
5/32"
For Use With
Hammer Drill
Overall Length
4 1/2 in
For Use With - Drills
Hammer Drill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3096910
Zoro #
G3490487
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
5/32"
Overall Length
4 1/2 in
Drilling Length
3 in
Shank Dia.
5/32"
Length
4-1/2"
Drill Bit Size
5/32 in
Shank Size
25/64 in
Shank Diameter
13/32 in
Maximum Drilling Depth
3 in

Details

Shank Shape
Straight
For Use With
Hammer Drill
For Use With - Drills
Hammer Drill
Impact Rated
No
Item
Installation Bit and Sleeve
Number of Cutter Heads
2
Material
Carbide Steel
Designed For
3/16" Masonry Anchors
Percussion Rated
Yes
Primary Material Application
Concrete, Masonry
Decimal Equivalent
0.1563
Shank Type - Machining
Straight
For Tool Type
3/16 in Tapcon
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch

Description

The Tapcon 3096910 Carbide Bit is a fast and effective tool for anchoring. It has been designed to work with 3/16" masonry anchors. The 5/32" x 4-1/2" L bit is used to drill holes in concrete, masonry and block. It can be used with the Tapcon 3/16 in tapcon drill bits, which are sold separately. This carbide steel bit has a 25/64 in. shank size and features a carbide tip for enhanced durability. The Tapcon 3096910 Carbide Bit is an efficient solution for anchoring applications on concrete, masonry or block surfaces

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.