Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tapcon Concrete/Masonry Screw, Flat, Hardened Steel Blue Climaseal, 100 PK 3193407

Concrete/Masonry Screw, Flat, Hardened Steel Blue Climaseal, 100 PK (Discontinued)

  • Mfr # 3193407
  • Zoro # G2579254
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3193407
Zoro #
G2579254
UPC #
092097110908
Country of Origin
United States

Dimensions

Anchor Diameter
1/4 in
Overall Length
3 3/4 in
Drill Bit Size
5/32 in
Minimum Installation Depth
1 in
Length
3-3/4"
Thread Length
3 3/4 in
Anchor Dia.
1/4 in
Anchor Length
3 3/4 in
Maximum Material Thickness
2 3/4 in
Head Diameter
0.25 in
Body Length
3 3/4 in

Details

Item
Concrete Anchor Screw
Compatible Material
Concrete
Material
Stainless Steel
Finish
Climaseal
Head Type
Flat
Material Quality Standards
ASTM B117
Ultimate Shear Strength (4,000 psi Concrete)
1,360 lb
Ultimate Tension Strength (4,000 psi Concrete)
800 lb
Seismic Approved
No
ICC Approved for Cracked Concrete
Yes
ICC Approved for Un-Cracked Concrete
Yes
Material Grade
Low Carbon Steel
Type
Masonry
Edge Distance
1 1/2 in
Head Style
Flat,Phillips
Application
Excellent for Wood to Concrete, No Inserts Required and Can be Removed and Reinstalled, No Need to Prespot Holes
Anchor Screw Type
Concrete Screw
Fastener Finish
Blue Climaseal
Siesmic Approved
No
Anchor Screw Head Style
Flat Phillips
Anchor Material
Steel
Removable
Removable
Minimum Ultimate Shear Strength
900 lb
System of Measurement
Inch
Series
Tapcon
Manufacturer Location
Made in USA
Screw Anchor Type
Concrete Screw Anchor
Minimum Ultimate Tension Strength
750 lb
Maximum Ultimate Shear Strength
1,440 lb
Maximum Ultimate Tension Strength
950 lb
Material Grade/Class
410

Description

Concrete Anchor Screw, Anchor Diameter 1/4 in, Overall Length 3 3/4 in, Head Type Flat, Head Diameter 0.25 in, Material Stainless Steel, Finish Climaseal, Material Grade/Class 410, Removable Removable, Compatible Material Concrete, Drill Bit Size 5/32 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Maximum Material Thickness 2 3/4 in, Maximum Ultimate Shear Strength 1,440 lb, Maximum Ultimate Tension Strength 950 lb, Minimum Installation Depth 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.