Condrive 1000 Installation Tool
Mfr # 3103910
Zoro # G3435695
product price: $97.79
/ea
Free Shipping & Returns
Key Features
Includes
#2 Phillips Bit, #3 Phillips Bit, 1/4 in Socket, 1/8 in Hex Key, 3/16 in Socket, Ball Bearings, Black Band, Drill Adapter, Phillips Socket, Set Screw, Sleeve
Construction
Steel Construction with Declutching Nosepiece on Drive Sleeve
Application
For Driving Hex and Phillips Head Masonry Anchor Screws
Uses
For Use With Topcon Carbide Bits
Anchor Kit Type
Installation Tool
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3103910
Zoro #
G3435695
UPC #
-
Country of Origin
United States
Dimensions
Compatible Anchor Size
1/4 in, 3/16 in
Details
Includes
#2 Phillips Bit, #3 Phillips Bit, 1/4 in Socket, 1/8 in Hex Key, 3/16 in Socket, Ball Bearings, Black Band, Drill Adapter, Phillips Socket, Set Screw, Sleeve
Construction
Steel Construction with Declutching Nosepiece on Drive Sleeve
Application
For Driving Hex and Phillips Head Masonry Anchor Screws
Uses
For Use With Topcon Carbide Bits
Anchor Kit Type
Installation Tool
Item
Installation Tool
System of Measurement
Inch
Tool Type
Screw Anchor Installation Tool
Compatible Anchor Type
Screw Anchors
Series
Genuine Tapcon
Material
Stainless Steel
Finish
Plain
Features
Climaseal Coating, Star Recess Head, Underhead Ribs
Description
If you are looking for a tool that can set anchors, the TAPCON 3103910 Condrive 1000 Installation Tool is an excellent choice. It works with Topcon Carbide bits and is ideal for use with hex and Phillips head masonry anchor screws. The steel construction of this installation tool has a declutching nosepiece on the drive sleeve. The condrive 1000 can be used to drive hex and Phillips head masonry anchor screws. This tool kit includes an installation tool as well as a bit holder, one 1/4" hex shank drill bit, three 1/4" hex shank carbide bits, five 1/4" hex key wrenches, six screw driving blades and one storage case. If you are looking for a high quality tool to help you set anchors in concrete, look no further than the TAPCON 3103910 Condrive 1000 Installation Tool.
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.