Screw Anchor, 1/4 in Dia., Hex, 1 3/4 in L, Steel Ultra Shield, 1000 PK

  • Mfr # 3294000

  • Zoro # G611208977


product price:  $216.99
/pk 1000, $0.22/ea
Free Shipping & Returns

Key Features

Compatible Material
Brick, Concrete, Masonry
Anchor Diameter
1/4 in
Overall Length
1 3/4 in
Material
Steel
Finish
Ultra Shield
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3294000
Zoro #
G611208977
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
1/4 in
Overall Length
1 3/4 in
Drill Bit Size
3/16 in
Minimum Installation Depth
1 in
Thread Length
1 5/8 in
Screw Size
1/4 in
Thread Size
1/4" -15
Head Diameter
0.63 in
Head Height
0.225 in
Body Length
1 3/4 in
Flange Diameter
0.63 in
Head Width
0.313 in
Maximum Material Thickness
3/4 in

Details

Item
Screw Anchor
Compatible Material
Brick, Concrete, Masonry
Material
Steel
Finish
Ultra Shield
Head Type
Hex
Drive Type
External Hex
Ultimate Shear Strength (4,000 psi Concrete)
1,670 lb
Ultimate Tension Strength (4,000 psi Concrete)
2,380 lb
Industry Standards
ASTM
Maximum Ultimate Tension Strength
2,770 lb
System of Measurement
Inch
Features
Compatible with Drivtru Socket System
Thread Direction
Right Hand
Tip Type
Drilling
Maximum Ultimate Shear Strength
1,670 lb
Removable
Removable
Includes
EPDM Sealing Washer
Screw Anchor Type
Screw Anchor
Material Grade/Class
Not Graded

Description

Screw Anchor, Anchor Diameter 1/4 in, Screw Size 1/4 in, Overall Length 1 3/4 in, Thread Length 1 5/8 in, Head Type Hex, Head Width 0.313 in, Head Diameter 0.63 in, Head Height 0.225 in, Drive Type External Hex, Material Steel, Material Grade/Class Not Graded, Removable Removable, Compatible Material Brick, Concrete, Masonry, Drill Bit Size 3/16 in, Screw Anchor Type Screw Anchor, System of Measurement Inch, Includes EPDM Sealing Washer, Maximum Material Thickness 3/4 in

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.