Screw Anchor, 1/4 in Dia., Hex, 5 in L, Stainless Steel Climaseal, 100 PK

  • Mfr # 3460907

  • Zoro # G911208967


product price:  $242.99
/pk 100, $2.43/ea
Free Shipping & Returns

Key Features

Compatible Material
Brick, Concrete, Masonry
Anchor Diameter
1/4 in
Overall Length
5 in
Material
Stainless Steel
Finish
Climaseal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3460907
Zoro #
G911208967
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
1/4 in
Overall Length
5 in
Drill Bit Size
3/16 in
Minimum Installation Depth
1 in
Screw Size
1/4 in
Thread Length
2 1/4 in
Thread Size
1/4" -15
Maximum Material Thickness
4 in
Head Width
0.313 in
Head Height
0.18 in
Body Length
5 in
Head Diameter
0.415 in

Details

Item
Screw Anchor
Compatible Material
Brick, Concrete, Masonry
Material
Stainless Steel
Finish
Climaseal
Head Type
Hex
Drive Type
External Hex
Ultimate Shear Strength (4,000 psi Concrete)
1,670 lb
Ultimate Tension Strength (4,000 psi Concrete)
2,380 lb
Features
Star Recess, Underhead Ribs
Removable
Removable
Material Grade/Class
410
Screw Anchor Type
Screw Anchor
Maximum Ultimate Shear Strength
1,670 lb
Tip Type
Drilling
Thread Direction
Right Hand
Maximum Ultimate Tension Strength
2,770 lb
System of Measurement
Inch

Description

Screw Anchor, Anchor Diameter 1/4 in, Screw Size 1/4 in, Overall Length 5 in, Thread Length 2 1/4 in, Head Type Hex, Head Width 0.313 in, Head Diameter 0.415 in, Head Height 0.18 in, Drive Type External Hex, Material Stainless Steel, Material Grade/Class 410, Removable Removable, Compatible Material Brick, Concrete, Masonry, Drill Bit Size 3/16 in, Screw Anchor Type Screw Anchor, System of Measurement Inch, Includes Not Applicable, Maximum Material Thickness 4 in

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.