Screw Anchor, 3/16 in Dia., Hex, 1 1/4 in L, Steel Climaseal, 5000 PK

  • Mfr # 3138400

  • Zoro # G211208988


product price:  $521.99
/pk 5000, $0.10/ea
Free Shipping & Returns

Key Features

Compatible Material
Brick, Concrete, Masonry
Material
Steel
Finish
Climaseal
Head Type
Hex
Drive Type
External Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3138400
Zoro #
G211208988
UPC #
-
Country of Origin
United States

Dimensions

Anchor Diameter
3/16 in
Overall Length
1 1/4 in
Drill Bit Size
5/32 in
Minimum Installation Depth
1 in
Screw Size
3/16 in
Thread Length
1 1/8 in
Thread Size
3/16"-16
Head Width
0.25 in
Maximum Material Thickness
1/4 in
Head Diameter
0.355 in
Body Length
1 1/4 in
Head Height
0.14 in

Details

Item
Screw Anchor
Compatible Material
Brick, Concrete, Masonry
Material
Steel
Finish
Climaseal
Head Type
Hex
Drive Type
External Hex
Ultimate Shear Strength (4,000 psi Concrete)
990 lb
Ultimate Tension Strength (4,000 psi Concrete)
1,460 lb
System of Measurement
Inch
Removable
Removable
Features
Star Recess, Underhead Ribs
Thread Direction
Right Hand
Material Grade/Class
Not Graded
Screw Anchor Type
Screw Anchor
Maximum Ultimate Shear Strength
990 lb
Tip Type
Drilling
Maximum Ultimate Tension Strength
1,730 lb

Description

Screw Anchor, Anchor Diameter 3/16 in, Screw Size 3/16 in, Overall Length 1 1/4 in, Thread Size 3/16 In.-16, Thread Length 1 1/8 in, Head Type Hex, Head Width 0.25 in, Head Diameter 0.355 in, Head Height 0.14 in, Drive Type External Hex, Material Steel, Material Grade/Class Not Graded, Removable Removable, Compatible Material Brick, Concrete, Masonry, Drill Bit Size 5/32 in, Screw Anchor Type Screw Anchor, System of Measurement Inch, Includes Not Applicable, Maximum Material Thickness 1/4 in

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.