Tapcon Concrete Screw, 1/4" Dia., Hex, 2-1/4 in. L, Steel 25 PK

  • Mfr # 35235

  • Zoro # G605673552


product price:  $39.77
/pk 25, $1.59/ea

Key Features

Compatible Material
Concrete; Masonry
Sub-Brand
Tapcon
Material
Steel
Head Type
Hex
Thread Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35235
Zoro #
G605673552
UPC #
92097352353
Country of Origin
United States

Dimensions

Anchor Diameter
1/4"
Overall Length
2-1/4 in.
Thread Length
2 1/4 in

Details

Item
Concrete Screw
Compatible Material
Concrete; Masonry
Sub-Brand
Tapcon
Material
Steel
Head Type
Hex
Color
Stainless Steel
Weight
1.15 lbs

Description

Tapcon Storm Guard is a direct mount, permanent screw anchor for quick and easy installation of metal and plywood panels to masonry and concrete. The ability to leave the anchor installed and add or remove hurricane panels as needed makes Tapcon Storm Guard a convenient solution for hurricane protection. White Ultrashieldcoating ensures corrosion resistance for a long lasting connection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.