Tapcon Concrete Screw, 2 1/4 in L

  • Mfr # 28280

  • Zoro # G807038340


product price:  $22.19
/ea

Key Features

Compatible Material
Concrete
Overall Length
2 1/4 in
Sub-Brand
Tapcon
System of Measurement
Inch
Screw Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
28280
Zoro #
G807038340
UPC #
92097282803
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2 1/4 in
Screw Size
1/4 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
Tapcon
System of Measurement
Inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.