CAD Drawings

Download CAD Files

Tapcon Masonry Screw, 1/4" Dia., Hex, 1-3/4" L, Steel Blue Climaseal, 100 PK

  • Mfr # 3155407

  • Zoro # G3335805

CAD Available

product price:  $20.45
/pk 100, $0.20/ea

Key Features

CAD Drawing
Compatible Material
Concrete; Wood
Sub-Brand
Tapcon
Material
Steel
Finish
Blue Climaseal
Head Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3155407
Zoro #
G3335805
UPC #
092097140288
Country of Origin
United States

Dimensions

Anchor Diameter
1/4"
Overall Length
1-3/4"
Drill Bit Size
3/16"
Minimum Installation Depth
1 in
Thread Length
1 3/4 in
Maximum Material Thickness
3/4 in
Body Length
1 3/4 in
Head Width
0.31 in

Details

CAD Available
Yes
Item
Masonry Screw
Compatible Material
Concrete; Wood
Sub-Brand
Tapcon
Material
Steel
Finish
Blue Climaseal
Head Type
Hex
Drive Type
External Hex
Material Quality Standards
ASTM B117
Ultimate Shear Strength (4,000 psi Concrete)
1,360 lb
Ultimate Tension Strength (4,000 psi Concrete)
800 lb
Type
Masonry
Material Grade
Low Carbon Steel
ICC Approved for Cracked Concrete
Yes
Seismic Approved
No
ICC Approved for Un-Cracked Concrete
Yes
Edge Distance
1 1/4 in
Manufacturer Location
Made in USA
Maximum Ultimate Shear Strength
1,440 lb
Industry Standards
ICC-ESR-1671, ICC-ESR-2202
Screw Anchor Type
Concrete Screw Anchor
Maximum Ultimate Tension Strength
950 lb
Removable
Removable
System of Measurement
Inch
Series
Tapcon
Tip Type
Self-Threading
Minimum Ultimate Shear Strength
900 lb
Minimum Ultimate Tension Strength
750 lb
Material Grade/Class
Low

Description

Concrete Anchor Screw, Anchor Diameter 1/4 in, Overall Length 1 3/4 in, Head Type Hex, Head Width 0.31 in, Head Diameter Not Applicable, Drive Type External Hex, Material Steel, Material Grade/Class Low, Removable Removable, Compatible Material Block, Brick, Concrete, Drill Bit Size 3/16 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Maximum Material Thickness 3/4 in, Maximum Ultimate Shear Strength 1,440 lb, Maximum Ultimate Tension Strength 950 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.