1/2 X 1/2in 1/32inRemovable Double Sided Foam Squares
- Mfr # T95227
- Zoro # G624479234
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Tape Color
White
Imperial Tape Width
1/2 in
Imperial Tape Length
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T95227
- Zoro #
- G624479234
- UPC #
- 848109044354
- Country of Origin
- United States
- Tape Color
- White
- Item
- Tape
Dimensions
- Imperial Tape Width
- 1/2 in
- Imperial Tape Length
- 1/2 in
Description
1/2 X 1/2in Tape Logic 1/32inRemovable Double Sided Foam Squares. Special adhesive allows for easy removal. Pre-cut foam squares on a 3in core.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.