Shop TAPE LOGIC
See all product information
Create Account
Poly Strapping Tape, 2.7 Mil, 1" x 60 yds, Black, PK12
Mfr # T97719712PK
Zoro # G6593749
product price:Â
$
85.75
/pk of 12, $7.15/ea
Key Features
Material
Polypropylene
Duct Tape Grade
Light-Duty
Message
No Message
Width
1 in
Length
60 yd
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T97719712PK
- Zoro #
- G6593749
- UPC #
- 848109021966
- Country of Origin
- China
Dimensions
- Width
- 1 in
- Length
- 60 yd
Details
- Item
- Strapping Tape
- Material
- Polypropylene
- Duct Tape Grade
- Light-Duty
- Message
- No Message
- Tape Tensile Strength
- 90 lb
- Tape Backing Material
- Tensilized Polypropylene
Description
Strapping Tape,1 In. x 60 yd.,PK12, Package Quantity 12