Shop TAPE LOGIC
See all product information
Create Account
1300 Strapping Tape, 1/2" x 60 yds., Clear, PK72
Mfr # T9131300
Zoro # G6594275
product price:Â
$
179.99
/pk 72, $2.50/ea
Free Shipping & Returns
Key Features
Duct Tape Grade
Light-Duty
Message
No Message
Width
1/2 in
Length
60 yd
Series
1300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T9131300
- Zoro #
- G6594275
- UPC #
- 848109017853
- Country of Origin
- China
Dimensions
- Width
- 1/2 in
- Length
- 60 yd
Details
- Item
- Strapping Tape
- Duct Tape Grade
- Light-Duty
- Message
- No Message
- Series
- 1300
- Tape Tensile Strength
- 110 lb
Description
Strapping Tape,1300,1/2 In. x 60 yd.,PK72, Package Quantity 72