Shop TAPE LOGIC
See all product information
Create Account
1400 Strapping Tape, 3/8" x 60 yds., Clear, PK96
Mfr # T9121400
Zoro # G4978517
product price:Â
$
386.99
/pk 96, $4.03/ea
Free Shipping & Returns
Key Features
Tape Color Family
Clear
Material
Steel and Poly
Tensile Strength
180 lb.
Duct Tape Length
60 yd.
Duct Tape Width
3/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T9121400
- Zoro #
- G4978517
- UPC #
- 848109017907
- Country of Origin
- China
Dimensions
- Duct Tape Length
- 60 yd.
- Duct Tape Width
- 3/8"
- Tape Width
- 0.38"
- Tape Length
- 60 yd
Details
- Item
- Strapping Tape,3"/8"x60yd.,PK96
- Tape Color Family
- Clear
- Material
- Steel and Poly
- Tensile Strength
- 180 lb.
- Color
- Clear
- Duct Tape Grade
- General Purpose
- Features
- Reinforced
Description
Strapping Tape,3 In./8 In.x60yd.,PK96, Package Quantity 96