Shop TAPE LOGIC
See all product information
Create Account
1400 Strapping Tape, 1/2" x 60 yds., Clear, PK72
Mfr # T9131400
Zoro # G6594257
product price:Â
$
371.99
/pk 72, $5.17/ea
Free Shipping & Returns
Key Features
Tape Color Family
Clear
Material
Steel and Poly
Tensile Strength
180 lb.
Duct Tape Length
60 yd.
Duct Tape Width
1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T9131400
- Zoro #
- G6594257
- UPC #
- 848109017914
- Country of Origin
- China
Dimensions
- Duct Tape Length
- 60 yd.
- Duct Tape Width
- 1/2"
- Tape Width
- 0.50"
- Tape Length
- 60 yd
Details
- Item
- Strapping Tape,1400,1/2" x 60 yd.,PK72
- Tape Color Family
- Clear
- Material
- Steel and Poly
- Tensile Strength
- 180 lb.
- Color
- Clear
- Duct Tape Grade
- General Purpose
- Features
- Reinforced
Description
Strapping Tape,1400,1/2 In. x 60 yd.,PK72, Package Quantity 72