Shop TAPE LOGIC
See all product information
Create Account
1550 Strapping Tape, 1" x 60 yds., Clear, PK36
Mfr # T9151550
Zoro # G6594108
product price:Â
$
705.18
/pk of 36, $19.59/ea
Free Shipping & Returns
Key Features
Tape Color Family
Clear
Tensile Strength
378 lb.
Duct Tape Length
60 yd.
Duct Tape Width
1"
Tape Thickness
5.6 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T9151550
- Zoro #
- G6594108
- UPC #
- 848109018010
- Country of Origin
- China
Dimensions
- Duct Tape Length
- 60 yd.
- Duct Tape Width
- 1"
- Tape Thickness
- 5.6 mil
- Tape Width
- 1"
- Tape Length
- 60 yd
Details
- Item
- Strapping Tape,1" x 60 yd.,PK36
- Tape Color Family
- Clear
- Tensile Strength
- 378 lb.
- Color
- Clear
- Duct Tape Grade
- Industrial
Description
Strapping Tape,1 In. x 60 yd.,PK36, Package Quantity 36