Shop TAPE LOGIC
Additional $75.00 delivery surcharge applies per item.
See details
See all product information
Create Account
1500 Strapping Tape, 2" x 60 yds., Clear, PK12
Mfr # T917150012PK
Zoro # G6593645
product price:Â
$
474.99
/pk of 12, $39.58/ea
Key Features
Tape Color Family
Clear
Tensile Strength
324 lb.
Duct Tape Length
60 yd.
Duct Tape Width
2"
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T917150012PK
- Zoro #
- G6593645
- UPC #
- 848109022406
- Country of Origin
- China
Dimensions
- Duct Tape Length
- 60 yd.
- Duct Tape Width
- 2"
- Tape Width
- 2"
- Tape Length
- 60 yd
Details
- Item
- Strapping Tape,2" x 60 yd.,PK12
- Tape Color Family
- Clear
- Tensile Strength
- 324 lb.
- Color
- Clear
- Duct Tape Grade
- Light-Duty
Description
Strapping Tape,2 In. x 60 yd.,PK12, Package Quantity 12