Shop TAPE LOGIC
See all product information
Create Account
1550 Strapping Tape, 3/4" x 60 yds., Clear, PK48
Mfr # T9141550
Zoro # G6593329
product price:Â
$
734.99
/pk of 48, $15.31/ea
Free Shipping & Returns
Key Features
Tape Color Family
Clear
Tensile Strength
378 lb.
Duct Tape Length
60 yd.
Duct Tape Width
3/4"
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T9141550
- Zoro #
- G6593329
- UPC #
- 848109018003
- Country of Origin
- China
- Item
- Strapping Tape,3/4" x 60 yd.,PK48
- Tape Color Family
- Clear
- Tensile Strength
- 378 lb.
- Color
- Clear
- Duct Tape Grade
- Industrial
- Features
- Heavy Duty
Description
Strapping Tape,3/4 In. x 60 yd.,PK48, Package Quantity 48