Shop TAPE LOGIC
See all product information
Create Account
2in x 55 yds. Clear (18 Pack) #600 Hot Melt Tape, 18PK
- Mfr # T90160018PK
- Zoro # G024479247
product price:Â
$
41.15
/pk of 18, $2.29/ea
Key Features
Width
2 in
Tape Application
Carton Sealing
Tape Core Diameter
3 in
Tape Color
Clear
Tape Thickness
1.6 Mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T90160018PK
- Zoro #
- G024479247
- UPC #
- 848109068107
- Country of Origin
- Viet Nam
- Tape Application
- Carton Sealing
- Item
- Hot Melt Packing Tape
- Tape Color
- Clear
Dimensions
- Width
- 2 in
- Length
- 55 yd
- Tape Core Diameter
- 3 in
- Tape Thickness
- 1.6 Mil
Description
2in x 55 yds. Clear Tape Logic #600 Economy Tape. Super strong pressure sensitive polypropylene tape for economical, repetitive volume packaging. Hot melt adhesive provides an easy unwind and extra elongation for help in sealing irregular shapes._x000D_ Excellent performance on over-stuffed cartons._x000D_ Excellent shear strength._x000D_ Application temperature range 32 Degrees - 104 Degrees F._x000D_ Carton Sealing Tape Dispensers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.