3 x 1in Weather-Resistant Laser Labels, 1800PK

  • Mfr # LL270WR

  • Zoro # G415802197


product price: $104.99
/pk 1800, $0.06/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Color
White
Width
1 in
Length
3 in
Thickness
2 Mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LL270WR
Zoro #
G415802197
UPC #
-
Country of Origin
United States

Dimensions

Width
1 in
Length
3 in
Thickness
2 Mil

Details

Material
Vinyl
Color
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.