3200 Painter's Tape, 5.0 Mil, 2" x 60 yds., Green, PK12
- Mfr # T937320012PK
- Zoro # G6512031
product price:Â
$
183.99
/pk of 12, $15.33/ea
Free Shipping & Returns
Key Features
Tape Width
2"
Tape Length
60 yds
Tape Color
Green
Number of Adhesive Sides
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T937320012PK
- Zoro #
- G6512031
- UPC #
- 848109022635
- Country of Origin
- Taiwan, Province of China
Dimensions
- Tape Width
- 2"
- Tape Length
- 60 yds
Details
- Item
- PainterTape,3200,2x60 yd.,Green,PK12
- Tape Color
- Green
- Number of Adhesive Sides
- 1
Description
PainterTape,3200,2x60 yd.,Green,PK12, Number of Adhesive Sides 1, Package Quantity 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.