Zoro Homepage

4 x 1 1/2in Green Desktop Direct Thermal Label, 12PK

  • Mfr # THD363

  • Zoro # G015801972


product price: $589.99
/pk 12, $49.17/ea
Free Shipping & Returns

Key Features

Material
Paper
Length
4 in
Color
Green
Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THD363
Zoro #
G015801972
UPC #
-
Country of Origin
United States

Dimensions

Length
4 in
Width
1 1/2 in

Details

Material
Paper
Color
Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.