Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 x 2in White Direct Thermal Label Fanfold, 2PK

  • Mfr # THL573

  • Zoro # G915801218


product price: $179.99
/pk 2, $90.00/ea
Free Shipping & Returns

Key Features

Color
White
Length
4 in
Material
Matte Coated Facestock
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THL573
Zoro #
G915801218
UPC #
-
Country of Origin
United States

Dimensions

Length
4 in
Width
2 in

Details

Color
White
Material
Matte Coated Facestock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.