Shop TAPE LOGIC

Block Out Labels, 8" x 10", Kraft, 250/Roll

  • Mfr # DL1385K

  • Zoro # G4927660


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Color
Kraft
Width
10"
Material
Paper
Length
8"
Product Type
Block Out Label,8x10",Kraft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DL1385K
Zoro #
G4927660
UPC #
841436004268
Country of Origin
United States

Dimensions

Width
10"
Length
8"

Details

Item
Block Out Label,8x10",Kraft
Color
Kraft
Material
Paper
Product Type
Block Out Label,8x10",Kraft

Description

Block Out Label,8x10 In.,Kraft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.