Blockout Laser Labels, 8 1/2" x 5 1/2", Opaque White, PK200
- Mfr # LL292
- Zoro # G4927618
product price:Â
$
77.75
/pk of 200, $0.39/ea
Key Features
Label Height
5 1/2"
Color
Opaque White
Width
8 1/2"
Material
Permanent Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LL292
- Zoro #
- G4927618
- UPC #
- 841436002851
- Country of Origin
- United States
Dimensions
- Label Height
- 5 1/2"
- Width
- 8 1/2"
Details
- Item
- Blockout Laser Label,8-1/2x5-1/2",PK200
- Color
- Opaque White
- Material
- Permanent Acrylic
Description
Blockout Laser Label,8-1/2x5-1/2 In.,PK200, Package Quantity 200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.