Shop TAPE LOGIC
See all product information
Create Account
Carton Sealing Tape, 2.2 Mil, 2" x 110 yds., Green, PK6
Mfr # T90222G6PK
Zoro # G4924705
product price:Â $54.85
/pk 6, $9.14/eaKey Features
Tape Thickness
2.2 mil
Features
Adhesive
Length
110 yd
Tape Color
Green
Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
T90222G6PK
Zoro #
G4924705
UPC #
848109024370
Country of Origin
Multiple
Dimensions
Tape Thickness
2.2 mil
Length
110 yd
Width
2 in
Details
Item
Packing Tape
Features
Adhesive
Tape Color
Green
Description
Carton Sealing Tape,2x110 yd.,Green,PK6, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.