Shop TAPE LOGIC
See all product information
Create Account
Carton Sealing Tape, 2.2 Mil, 2" x 110 yds., Green, PK18
Mfr # T90222G18PK
Zoro # G4924711
product price:Â
$
103.99
/pk 18, $5.78/ea
Free Shipping & Returns
Key Features
Tape Thickness
2.2 mil
Material
Polypropylene, Acrylic
Length
110 yd
Width
2 in
Tape Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T90222G18PK
- Zoro #
- G4924711
- UPC #
- 848109024349
- Country of Origin
- Multiple
Dimensions
- Tape Thickness
- 2.2 mil
- Length
- 110 yd
- Width
- 2 in
Details
- Item
- Packing Tape
- Material
- Polypropylene, Acrylic
- Tape Color
- Green
- Tape Tensile Strength
- Not Rated
- Max. Tape Performance Temp.
- Not Rated
- Tape Paper Weight
- Not Rated
- Tape Backing Material
- Plastic
- Message
- No Message
- Tape Adhesive
- Acrylic
Description
Carton Sealing Tape,2x110 yd.,Green,PK18, Package Quantity 18